Motion
LHV-5ANSI-PC-2XL

RADIANS INC.
LHV-5ANSI-PC-2XL

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242752
MFR #LHV-5ANSI-PC-2XL
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-5ANSI-PC-2XL

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12242752
MFR #LHV-5ANSI-PC-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
LHV-5ANSI-PC-2XL TYPE R CLASS 2 HOOK AND

Specifications

  • Garment Type
    Safety Vest
  • ANSI Class
    Type R Class 2
  • Front Closure
    Hook & Loop
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Green
  • Stripe Color
    Silver
  • Size
    2
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians 5Ansi-Pc Type R Class 2 Safety Vest
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Additional Details
    Visi-Cool Mesh
  • Color
    Hi-Vis Green
  • Type
    ANSI Type R
  • Group & Class
    Type R Class 2
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought