Motion
LHV-5-PC-ZR-EMS-R

RADIANS INC.
LHV-5-PC-ZR-EMS-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242763
MFR #LHV-5-PC-ZR-EMS-R
Price$33.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-5-PC-ZR-EMS-R

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12242763
MFR #LHV-5-PC-ZR-EMS-R

Mfr description
LHV-5-PC-ZR-EMS-R RADWEAR USA SAFETY VE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.38/each

Specifications

Details

  • Additional Details
    Mic Tabs On Both Shoulders | Adjustable Waistband | Zip-N-Rip Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Lhv-5-Pc-Zr Class 2 Type P Breakaway Vest
  • Front Closure
    Zipper
  • Garment Type
    Breakaway Vest
  • Garment Use
    Public Safety
  • Group & Class
    Type P Class 2
  • High Visibility
    Yes
  • Includes
    Mic Tabs On Both Shoulders
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)