Motion
LHV-PS3-DSZR-POL-J

RADIANS INC.
LHV-PS3-DSZR-POL-J

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #12242792
MFR #LHV-PS3-DSZR-POL-J
Price$93.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
LHV-PS3-DSZR-POL-J

High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #12242792
MFR #LHV-PS3-DSZR-POL-J

Mfr description
LHV-PS3-DSZR-POL-J RADWEAR USA EMS SAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.53/each

Specifications

Dimensions

  • Size
    2, 3, 4

Details

  • Additional Details
    Breakaway Snaps On Shoulders And Sleeves | Mic Tab | Adjustable Waistband | Zip-N-Rip Closure
  • ANSI Class
    Type R Class 3
  • Color
    Hi-Vis Green
  • Description
    Radwear Usa Lhv-Ps3-Dszr-Ems Ems Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Ems
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Includes
    Mic Tab
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    Radwear USA
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)