Motion
MM030-55-1-GRN-2X

RADIANS INC.
MM030-55-1-GRN-2X

Rain Suit - Green Color, Tuck-Away Hood, Coated Polyester Material
Mi Item #12242832
MFR #MM030-55-1-GRN-2X
Price$81.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MM030-55-1-GRN-2X

Rain Suit - Green Color, Tuck-Away Hood, Coated Polyester Material
Mi Item #12242832
MFR #MM030-55-1-GRN-2X

Mfr description
MM030-55-1-GRN-2X MARSHLANDER MARINE RAI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.46/each

Specifications

Details

  • Boots Shoes Included
    No
  • Closure Type
    Snap
  • Color
    Green
  • Flame Resistant
    No
  • Garment Style
    2 Piece
  • Garment Type
    Two Piece Set
  • Hood Type
    Tuck-Away Hood
  • Includes
    Jacket, Trousers
  • Material
    Coated Polyester
  • Pant Type
    Elastic Waist
  • Product Line
    Marshlander
  • Seam
    Reinforced Welded Seams
  • Seam Type
    Welded Seams
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)