Motion
RJ33-NSYY-L

RADIANS INC.
RJ33-NSYY-L

Rain Coat & Jacket - Yellow, TPU, Nylon, Snap Closure
Mi Item #12242949
MFR #RJ33-NSYY-L
Price$70.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RJ33-NSYY-L

Rain Coat & Jacket - Yellow, TPU, Nylon, Snap Closure
Mi Item #12242949
MFR #RJ33-NSYY-L

Mfr description
RJ33-NSYY-L AQUARAD 25 TPU/NYLON RAINWE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.04/each

Specifications

Dimensions

  • Weight
    1.18 lbs, 0.53 kg

Details

  • Color
    Yellow
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Industrial Work
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    Nylon, TPU
  • Pattern
    Solid
  • Product Line
    AQUARAD 25
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    AQUARAD 25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)