Motion
RK6-70
Safety Glasse - Mirror, Blue Lens, Silver Frame/Temple Color, Polycarbonate
Mi Item #12242955
MFR #RK6-70
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Mirror, Blue Lens, Silver Frame/Temple Color, Polycarbonate
Mi Item #12242955
MFR #RK6-70

Mfr description
RK6-70 ROCK SAFETY EYEWEAR - SILVER FRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Blue Mirror;Frame Color: Silver;Compliance: ANSI Z87.1;UV Protection: 99.9%
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable rubber nosepiece, Rubber temples
  • Description
    Silver frame safety glasses with blue mirror lens
  • Frame Color
    Silver
  • Frame Color Family
    Silver
  • Frame Style
    Wraparound
  • Frame Temple Color
    Silver
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Coating
    Mirror
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Shade
    Blue Mirror
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RK6-70
  • Noisepiece Type
    Adjustable
  • Product Line
    Radians Rock
  • Series
    Radians Rock
  • Specialty Features
    Impact Resistant, Mirror Lens, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Silver
  • Temple Style
    Wraparound
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)