Motion
RSB-130
Safety Glasse - UV Protection, Clear Lens, Clear Frame/Temple Color, 3.0 D Diopter Lens
MI ITEM #12242974
MFR #RSB-130
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Clear Lens, Clear Frame/Temple Color, 3.0 D Diopter Lens
MI ITEM #12242974
MFR #RSB-130

Mfr description
RSB-130 RAD-SEQUEL RSX BI-FOCAL - CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    ANSI Rating: Z87+;UV Protection: 99.9%;Diopter: 3.0
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Cushioned rubber tipped temples, Lightweight design, Soft rubber nosepiece
  • Description
    Clear lens magnifier safety eyewear with 3.0 diopter
  • Diopter Lens
    3.0 D
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    RSB-130
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Sequel RSx
  • Series
    Rad-Sequel RSx
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Rubber tipped
  • Type
    Bifocal
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)