Motion
RW30-ES1Y-4X

RADIANS INC.
RW30-ES1Y-4X

Rain Coat & Jacket - 4 XL, Hi-Vis Green, Polyester/Polyurethane, Hook and Loop Closure
Mi Item #12243015
MFR #RW30-ES1Y-4X
Price$75.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RW30-ES1Y-4X

Rain Coat & Jacket - 4 XL, Hi-Vis Green, Polyester/Polyurethane, Hook and Loop Closure
Mi Item #12243015
MFR #RW30-ES1Y-4X

Mfr description
RW30-ES1Y-4X RW30 SERIES GENERAL PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.53/each

Specifications

Dimensions

  • Size
    4
  • Weight
    1.5 lbs, 0.68 kg

Details

  • ANSI Class
    Class E
  • Approval Listing Regulations
    ANSI Class E
  • Color
    Hi-Vis Green
  • Front Closure
    Hook and Loop
  • Garment Type
    Rain Bib
  • Garment Use
    General Purpose
  • Group & Class
    Class E
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Includes
    No Hood
  • Material
    Polyester/Polyurethane
  • Number Of Horizontal Stripes
    3
  • Number Of Pockets
    8
  • Pattern
    Reflective Stripe
  • Product Line
    Reflectivz
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    RW30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)