Motion
SE1-20
Safety Glasse - Hard Coat, Smoke Lens, Smoke Frame/Temple Color, Polycarbonate
Mi Item #12243303
MFR #SE1-20
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Smoke Lens, Smoke Frame/Temple Color, Polycarbonate
Mi Item #12243303
MFR #SE1-20

Mfr description
SE1-20 SERRATOR SAFETY EYEWEAR - SMOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Color: Smoke;Compliance: ANSI Z87.1;UV Protection: 99.9%;Inner Quantity: 12 BX;Case Quantity: 300 CS
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Lightweight flexible temples, Soft rubber nosepiece
  • Description
    Smoke lens safety glasses
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Wraparound
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    SE1-20
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Radians Serrator
  • Series
    Serrator
  • Specialty Features
    Anti Fog, Scratch Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Flexible
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)