Motion
SH1-20
Safety Glasse - UV Protection, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12243307
MFR #SH1-20
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #12243307
MFR #SH1-20

Mfr description
SH1-20 SHEATH OTG SAFETY EYEWEAR - BLAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Material: Polycarbonate;UV Protection: 99.9%;Compliance: ANSI Z87.1 +;Temple Style: Telescoping;Temple Adjustment: Ratcheting
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1 +
  • Approval Listing Regulations
    ANSI Z87.1 +
  • Comfort Features
    One piece lens design, Ratcheting temples, Telescoping Temples
  • Description
    Black frame safety glasses with smoke lens designed to fit over prescription glasses
  • Fits Over Eyeglasses
    true
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Lens Coating
    UV Protection
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    SH1-20
  • Product Line
    Radians Sheath
  • Series
    Sheath
  • Specialty Features
    Adjustable Temples, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1 +
  • Temple Adjustment
    Telescoping Temple
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    OTG
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)