Motion
SJ110B-3ZOS-2X

RADIANS INC.
SJ110B-3ZOS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Orange, Black Color, Zipper Front Closure
Mi Item #12243327
MFR #SJ110B-3ZOS-2X
Price$99.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ110B-3ZOS-2X

Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Orange, Black Color, Zipper Front Closure
Mi Item #12243327
MFR #SJ110B-3ZOS-2X

Mfr description
SJ110B-3ZOS-2X CLASS 3 TWO-IN-ONE HIGH V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.46/each

Specifications

Dimensions

  • Length
    16.5000 in
  • Size
    2

Details

  • Additional Details
    Shell: PU Coated Polyester | Waistband: Black Knit | Cuffs: Black Knit | Mic Tabs: Both Shoulders
  • ANSI Class
    Class 3
  • Applications
    Hi Visibility, Weather Resistant
  • Approval Listing Regulations
    ANSI Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Black, Hi-Vis Orange
  • Description
    Radians SJ110B Class 3 Two-in-One Bomber Jacket has a zip out removable fleece lining and 2 in silver hi-vis reflective tape placed both horizontally and vertically on the safety jacket
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Attached
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    4
  • Pattern
    Hi Vis
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)