Motion
ST11-3POS-3X

RADIANS INC.
ST11-3POS-3X

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Orange Color
MI ITEM #12243406
MFR #ST11-3POS-3X
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11-3POS-3X

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Orange Color
MI ITEM #12243406
MFR #ST11-3POS-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.39/each

Specifications

Dimensions

  • Length
    27.94 cm, 11.0000 in

Details

  • Additional Details
    Birdseye Mesh, Heat transfer stripes, Moisture-wicking, Front pocket without reflective material, 25 Wash Max, 2 in Heat Transfer Stretchable Reflective Tape
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-DriTM
  • Group & Class
    Type R & Class 3
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Max-DriTM
  • Series
    ST11-3
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST11-3POS-3X TYPE R CLASS 3 SHORT SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought