Motion
ST11W-2POS-S

RADIANS INC.
ST11W-2POS-S

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Orange Color
MI ITEM #12243441
MFR #ST11W-2POS-S
Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11W-2POS-S

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Orange Color
MI ITEM #12243441
MFR #ST11W-2POS-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.96/each

Specifications

Details

  • Additional Details
    Made for Women by Women, Max-DriTM Moisture Wicking Mesh Technology, 2 in Segmented Heat Transfer Reflective Tape, V-Neck for easy on/off and secure comfort, 25 Wash Max, Meets ANSI/ISEA 107 Standards
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians ST11W Class 2 High Visibility Women's Safety T-Shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    2 in Segmented Heat Transfer Reflective Tape
  • Material
    Polyester
  • Product Line
    Max-DriTM
  • Series
    ST11W
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST11W-2POS-S WOMEN'S CLASS 2 HIGH VISIBI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought