Motion
ST12-2POS-XL

RADIANS INC.
ST12-2POS-XL

Shirt - Polo, Short Sleeve, Polyester Material, Hi-Vis Orange Color
MI ITEM #12243449
MFR #ST12-2POS-XL
Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST12-2POS-XL

Shirt - Polo, Short Sleeve, Polyester Material, Hi-Vis Orange Color
MI ITEM #12243449
MFR #ST12-2POS-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.92/each

Specifications

Details

  • Additional Details
    Max-DriTM Moisture Wicking Mesh Technology, 25 Wash Max., Collar with 2 buttons, 2 in Silver reflective tape applied as one horizontal and two verticle, Meets ANSI/ISEA 107, Type R, Class 2, Arid Birdseye Mesh, Heat transfer stripes, Front pocket without reflective material
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    ST12
  • Series
    ST12
  • Shirt Style
    Polo
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST12-2POS-XL CLASS 2 HIGH VISIBILITY SAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought