Motion
ST21-NPOS-L

RADIANS INC.
ST21-NPOS-L

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #12243476
MFR #ST21-NPOS-L
Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21-NPOS-L

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #12243476
MFR #ST21-NPOS-L

Mfr description
ST21-NPOS-L NON-RATED LONG SLEEVE T-SHIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.98/each

Specifications

Details

  • Additional Details
    100% Polyester Birdseye Mesh, Max-DriTM Moisture Wicking Mesh Technology, Pockets: 1 Upper Left Front
  • Color
    Hi-Vis Orange
  • Description
    Radians ST21-N Non-Rated Long Sleeve T-shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Non Rated
  • Material
    Polyester
  • Number Of Pockets
    1
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)