Motion
ST21W-3POS-M

RADIANS INC.
ST21W-3POS-M

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #12243488
MFR #ST21W-3POS-M
Price$36.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21W-3POS-M

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Orange Color
Mi Item #12243488
MFR #ST21W-3POS-M

Mfr description
ST21W-3POS-M WOMEN'S CLASS 3 HIGH VISIBI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.97/each

Specifications

Dimensions

  • Length
    29.21 cm, 11.5000 in

Details

  • Additional Details
    Made for Women by Women, Max-DriTM Moisture Wicking Mesh Technology, 2 in Segmented Heat Transfer Reflective Tape, V-Neck, 25 Wash Max
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians ST21W Class 3 High Visibility Women's Long Sleeve Safety T-Shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    2 in Segmented Heat Transfer Reflective Tape
  • Material
    Polyester
  • Product Line
    Radians ST21W
  • Series
    Radians ST21W
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)