Motion
SV22-2ZOM-5X

RADIANS INC.
SV22-2ZOM-5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12243555
MFR #SV22-2ZOM-5X
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-2ZOM-5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12243555
MFR #SV22-2ZOM-5X

Mfr description
SV22-2ZOM-5X ECONOMY TYPE R CLASS 2 SAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Front Closure | Contrasting Trim | Two-Tone Design
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)