Motion
SV24-2ZOM-3X/5X

RADIANS INC.
SV24-2ZOM-3X/5X

High-Visibility Vest - Size: 3 XL, 4 XL, 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12243596
MFR #SV24-2ZOM-3X/5X
Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV24-2ZOM-3X/5X

High-Visibility Vest - Size: 3 XL, 4 XL, 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #12243596
MFR #SV24-2ZOM-3X/5X

Mfr description
SV24-2ZOM-3X/5X TYPE R CLASS 2 BREAKAWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.73/each

Specifications

Dimensions

  • Size
    3, 4, 5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zip-N-Rip Front Closure | Mic Tabs On Both Shoulders | Badge Holder | Two-Tone Design | Adjustable Waist
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv24-2 Type R Class 2 Breakaway Expandable Two Tone Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Badge Holder, Mic Tabs On Both Shoulders
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    5
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)