Motion
SV24-2ZOM-M/L

RADIANS INC.
SV24-2ZOM-M/L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #12243597
MFR #SV24-2ZOM-M/L
Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV24-2ZOM-M/L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #12243597
MFR #SV24-2ZOM-M/L

Mfr description
SV24-2ZOM-M/L TYPE R CLASS 2 BREAKAWAY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.73/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Adjustable Sides | 5 Point Breakaway | Zip-N-Rip Front Closure | Mic Tabs | Badge Holder | Two-Tone Design
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv24-2 Type R Class 2 Breakaway Expandable Two Tone Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Badge Holder, Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    5
  • Pattern
    2-Tone
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)