Motion
SV272-2ZGM-2X

RADIANS INC.
SV272-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243599
MFR #SV272-2ZGM-2X
List Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV272-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243599
MFR #SV272-2ZGM-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.24/each for your price

Overview

Mfr description
SV272-2ZGM-2X TYPE R CLASS 2 MULTIPURPOS

Specifications

  • Garment Type
    Surveyor Vest
  • Garment Use
    Surveyor
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Green
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    4
  • Size
    2
  • Product Line
    Surveyor Series
  • Length
    27.94 cm, 11.0000 in
  • High Visibility
    Yes
  • Pattern
    Mesh
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv272-2 Type R Class 2 Multipurpose Surveyor Vest
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Additional Details
    Tablet Pocket | Zipper Front Closure | Mic Tabs
  • Series
    Surveyor
  • Color
    Hi-Vis Green
  • Type
    Surveyor
  • Group & Class
    Type R Class 2
  • Includes
    Radio Mic Tabs, Tablet Pocket
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought