Motion
SV2725-3ZGM-L

RADIANS INC.
SV2725-3ZGM-L

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #12243626
MFR #SV2725-3ZGM-L
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV2725-3ZGM-L

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #12243626
MFR #SV2725-3ZGM-L

Mfr description
SV2725-3ZGM-L TYPE R CLASS 3 SELF EXTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.18/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two Tone 2 Silver Tape Reflective Material | Contrasting Trim Detail | Inside Oversized Tablet Pocket | Self-Extinguishing Treated
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107 Class 3, SE D6413
  • Color
    Hi-Vis Green
  • Description
    Radians Sv2725 Type R Class 3 Self Extinguishing Multipurpose Surveyor Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    Self-Extinguishing Treatment, Tablet Pocket
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    4
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)