Overview
Mfr description
SV27-2ZGM-2X MULTIPURPOSE SURVEYOR TYPE
Specifications
- Vest ColorHi-Vis Green
- Size2XL
- Length10.0 in.
- Manufacturer Upc Number674326278810
- Harmonization Code6117809570
- ColorHi-Vis Green
- Product TypesHigh Visibility
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data