Motion
SV27-2ZGM-5X

RADIANS INC.
SV27-2ZGM-5X

Radians High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12243632
MFR #SV27-2ZGM-5X
Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV27-2ZGM-5X

Radians High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #12243632
MFR #SV27-2ZGM-5X

Mfr description
SV27-2ZGM-5X MULTIPURPOSE SURVEYOR TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.91/each

Specifications

Dimensions

  • Length
    9.4 in.
  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Front Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv27 Multipurpose Surveyor Type R Class 2 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • Harmonization Code
    6117809570
  • High Visibility
    Yes
  • Includes
    Tablet Pocket
  • Manufacturer Upc Number
    674326278841
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    4
  • Pattern
    Mesh
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Product Types
    High Visibility
  • Series
    SV27
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)