Motion
SV2OM3X
Type R Class 2 • Mesh • 2" silver tape • Hook and
Mi Item #12243638
MFR #SV2OM3X
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type R Class 2 • Mesh • 2" silver tape • Hook and
Mi Item #12243638
MFR #SV2OM3X

Mfr description
SV2OM3X ECONOMY TYPE R CLASS 2 MESH SAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Details

  • Color
    Hi-Vis Green
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)