Motion
SV4GS4X
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243685
MFR #SV4GS4X
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243685
MFR #SV4GS4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.38/each

Specifications

Dimensions

  • Length
    29.97 cm, 11.8000 in
  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Sides And Front Closure | 2.0000 In Silver Reflective Tape Applied As One Horizontal And Two Verticle Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv4 Economy Type R Class 2 Breakaway Solid Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Solid Polyester
  • Material Composition
    Solid Polyester
  • Number Of Horizontal Stripes
    1
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Series
    SV4
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Green

Overview

Mfr description
SV4GS4X ECONOMY TYPE R CLASS 2 BREAKAWAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought