Motion
SV4OM4X
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #12243691
MFR #SV4OM4X
List Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #12243691
MFR #SV4OM4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.38/each for your price

Overview

Mfr description
SV4OM4X ECONOMY TYPE R CLASS 2 BREAKAWAY

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Road Work
  • ANSI Class
    Type R Class 2
  • Front Closure
    Hook & Loop
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Orange
  • Cooling Method
    Passive Convection
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Size
    4
  • Length
    25.90 cm, 10.2000 in
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv4 Economy Type R Class 2 Breakaway Mesh Safety Vest
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Additional Details
    Hook And Loop Closure | Mesh Back
  • Series
    SV4
  • Color
    Hi-Vis Orange
  • Type
    Safety
  • Group & Class
    Type R Class 2
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought