Motion
SV59Z-2ZGD-4X

RADIANS INC.
SV59Z-2ZGD-4X

Type R Class 2 • Mesh with solid pockets • 2" silv
Mi Item #12243761
MFR #SV59Z-2ZGD-4X
Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59Z-2ZGD-4X

Type R Class 2 • Mesh with solid pockets • 2" silv
Mi Item #12243761
MFR #SV59Z-2ZGD-4X

Mfr description
SV59Z-2ZGD-4X TYPE R CLASS 2 HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.75/each

Specifications

Details

  • Color
    Hi-Vis Green
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)