Motion
SV59Z-2ZGD-XL

RADIANS INC.
SV59Z-2ZGD-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243765
MFR #SV59Z-2ZGD-XL
Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59Z-2ZGD-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243765
MFR #SV59Z-2ZGD-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.75/each

Specifications

Dimensions

  • Length
    10.8000 in, 27.40 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Large Back Plan Pocket | Reinforced Wear Points | Web Reinforcement Along Outer Edges | Mesh Upper | Neck Grommets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Binding Color
    Black
  • Color
    Hi-Vis Green
  • Description
    Radians Sv59Z Type R Class 2 Heavy Duty Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Back Plan Pocket, Neck Grommets
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    Mesh
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green

Overview

Mfr description
SV59Z-2ZGD-XL TYPE R CLASS 2 HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought