Motion
SV59Z-3ZGD-XL

RADIANS INC.
SV59Z-3ZGD-XL

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #12243780
MFR #SV59Z-3ZGD-XL
Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59Z-3ZGD-XL

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
MI ITEM #12243780
MFR #SV59Z-3ZGD-XL

Mfr description
SV59Z-3ZGD-XL TYPE R CLASS 3 HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.21/each

Specifications

Dimensions

  • Length
    34.29 cm, 13.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reinforced Wear Points | Web Reinforcement Along Outer Edges | Grommets At Neck For Tool Keepers | Lanyards | Zipper Front And Back Plan Pocket
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI 107
  • Binding Color
    Black
  • Color
    Hi-Vis Green
  • Description
    Radians Sv59Z-3 Type R Class 3 Heavy Duty Surveyor Safety Vest with Zipper
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Contractor, Surveyor
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    Grommets At Neck, Silver 2.0000 in Class 2 Glass Bead Reflective Tape
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    8
  • Pattern
    Mesh and Solid Twill
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    SV59Z-3
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)