Motion
SV65-2ZGM-4X

RADIANS INC.
SV65-2ZGM-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243806
MFR #SV65-2ZGM-4X
List Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV65-2ZGM-4X

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243806
MFR #SV65-2ZGM-4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.97/each for your price

Overview

Mfr description
SV65-2ZGM-4X TYPE R CLASS 2 HEAVY DUTY S

Specifications

  • Garment Type
    Surveyor Vest
  • Garment Use
    Construction, Surveyor
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Binding Color
    Black
  • Vest Color
    Hi-Vis Green
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    9
  • Size
    4
  • Product Line
    Rad-Wear
  • Length
    33 cm, 13.0000 in
  • High Visibility
    Yes
  • Pattern
    Mesh
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv65 Type R Class 2 Heavy Duty Surveyor with Zipper
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Additional Details
    2.0000 In Glass Bead Reflective Tape | Grommets At Neck For Tool Keepers | 1.0000 In Contrasting Trim Detail | Woven Fabric Bias Tape | Heavy Black Webbing Reinforcement | Dual Mic Tabs On Shoulders | Large Flap Covered Radio Pocket W | Clear Badge Holder | Upper Chest Pocket | Upper Split Pencil Pocket | 2 Lower Front Flap Covered Pockets | 2 Large Inside Pockets | Back Plan Pocket | Reinforced Wear Points
  • Series
    Surveyor
  • Color
    Hi-Vis Green
  • Type
    Surveyor
  • Group & Class
    Type R Class 2
  • Includes
    Front Zipper Closure
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought