Motion
SV7B-2ZGM-4X/5X

RADIANS INC.
SV7B-2ZGM-4X/5X

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243861
MFR #SV7B-2ZGM-4X/5X
List Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV7B-2ZGM-4X/5X

High-Visibility Vest - Size: 4 XL, 5 XL, ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #12243861
MFR #SV7B-2ZGM-4X/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.97/each for your price

Overview

Mfr description
SV7B-2ZGM-4X/5X TYPE R CLASS 2 COLOR BLO

Specifications

  • Garment Type
    Surveyor Vest
  • Garment Use
    Surveyor
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Hi-Vis Green
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    5
  • Size
    4, 5
  • Product Line
    Surveyor Series
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Radians Sv7B Surveyor Type R Class 2 Safety Vest
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Additional Details
    Mic Tabs On Both Shoulders | Black Trim Detail | Zipper Front Closure | Radio Pocket
  • Series
    Surveyor
  • Color
    Black, Hi-Vis Green
  • Type
    Surveyor
  • Group & Class
    Type R Class 2
  • Includes
    Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought