Motion
SV92E-2VGS-3X

RADIANS INC.
SV92E-2VGS-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Viz
Mi Item #12243906
MFR #SV92E-2VGS-3X
Price$116.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV92E-2VGS-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Viz
Mi Item #12243906
MFR #SV92E-2VGS-3X

Mfr description
SV92E-2VGS-3X RADWEAR USA CUSTOM CLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.10/each

Specifications

Dimensions

  • Size
    3

Details

  • Additional Details
    No Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107-2020, ASTM F1506, NFPA 70e CAT1
  • Description
    Economy Fr Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Flame Resistant, High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Woven Modacrylic
  • Material Composition
    Woven Modacrylic
  • Product Type
    High-Visibility Vests
  • Type
    Fire Retardant
  • Vest Color
    Hi-Viz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)