Motion
SV99-M3ZGSFR-3X

RADIANS INC.
SV99-M3ZGSFR-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Green
Mi Item #12243970
MFR #SV99-M3ZGSFR-3X
Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV99-M3ZGSFR-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Green
Mi Item #12243970
MFR #SV99-M3ZGSFR-3X

Mfr description
SV99-M3ZGSFR-3X CLASS 3 SOLID 5.5 OZ DUA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.99/each

Specifications

Dimensions

  • Size
    3

Details

  • Additional Details
    Fr Reflective Tape
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2015, NFPA 2112, UL Certified
  • Color
    Green
  • Description
    Radians Sv99-M3Zgsfr Solid Dh Cat 1 Class 3 Fr Vest
  • Front Closure
    Zipper
  • Garment Type
    FR Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Material
    Solid DH Fabric
  • Material Composition
    Solid DH Fabric
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Type
    FR Safety Vest
  • Vest Color
    Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)