Motion
UN003-03-2-LBK-4X

RADIANS INC.
UN003-03-2-LBK-4X

Rain Coat & Jacket - 4 XL, Hi-Vis Lime, Black, Polyurethane, Nylon, Snap Closure
Mi Item #12244007
MFR #UN003-03-2-LBK-4X
Price$154.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
UN003-03-2-LBK-4X

Rain Coat & Jacket - 4 XL, Hi-Vis Lime, Black, Polyurethane, Nylon, Snap Closure
Mi Item #12244007
MFR #UN003-03-2-LBK-4X

Mfr description
UN003-03-2-LBK-4X SAFE OFFICER SERIES RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.53/each

Specifications

Dimensions

  • Size
    4
  • Weight
    2 lbs, 0.91 kg

Details

  • ANSI Class
    Class 3 Type P
  • Approval Listing Regulations
    ANSI, ISEA 107 Class 3 Type P
  • Cold Weather Usage
    Yes
  • Color
    Black, Hi-Vis Lime
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Public Safety
  • Group & Class
    Class 3 Type P
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Includes
    No Hood
  • Material
    Nylon, Polyurethane
  • Pattern
    Two Tone
  • Product Line
    Safe Officer
  • Removable Sleeves
    No
  • Reversible
    Yes
  • Series
    Safe Officer 4703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)