Motion
UN091-00-1-LIM-L

RADIANS INC.
UN091-00-1-LIM-L

Rain Coat & Jacket - Lime, Polyurethane, Nylon, Zipper Closure
Mi Item #12244070
MFR #UN091-00-1-LIM-L
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
UN091-00-1-LIM-L

Rain Coat & Jacket - Lime, Polyurethane, Nylon, Zipper Closure
Mi Item #12244070
MFR #UN091-00-1-LIM-L

Mfr description
UN091-00-1-LIM-L 475 DUTY SERIES MOTORCY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • Weight
    1 lbs, 453.59 g

Details

  • Color
    Lime
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Public Safety
  • High Visibility
    Yes
  • Hood Type
    Stowable
  • Includes
    Stowable Hood
  • Material
    Nylon, Polyurethane
  • Pattern
    Solid
  • Product Line
    Neese 475 Duty Series
  • Removable Sleeves
    No
  • Series
    475 Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)