Motion
UN091-00-1-YEL-XL

RADIANS INC.
UN091-00-1-YEL-XL

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Zipper Closure
Mi Item #12244079
MFR #UN091-00-1-YEL-XL
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
UN091-00-1-YEL-XL

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Zipper Closure
Mi Item #12244079
MFR #UN091-00-1-YEL-XL

Mfr description
UN091-00-1-YEL-XL 475 DUTY SERIES MOTORC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • Weight
    1 lbs, 0.45 kg

Details

  • Color
    Safety Yellow
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Public Safety
  • High Visibility
    Yes
  • Hood Type
    Stowable
  • Includes
    Stowable Hood
  • Material
    Nylon, Polyurethane
  • Pattern
    Solid
  • Product Line
    Neese 475 Duty Series
  • Removable Sleeves
    No
  • Series
    475 Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)