Motion
UN475-03-2-BLK-4X

RADIANS INC.
UN475-03-2-BLK-4X

Rain Coat & Jacket - 4 XL, Black, Polyurethane, Nylon, Snap Closure
Mi Item #12244147
MFR #UN475-03-2-BLK-4X
Price$77.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
UN475-03-2-BLK-4X

Rain Coat & Jacket - 4 XL, Black, Polyurethane, Nylon, Snap Closure
Mi Item #12244147
MFR #UN475-03-2-BLK-4X

Mfr description
UN475-03-2-BLK-4X 475 DUTY SERIES JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.09/each

Specifications

Dimensions

  • Size
    4
  • Weight
    2 lbs, 0.91 kg

Details

  • Color
    Black
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Fire, Police, Security And Military Applications
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    Nylon, Polyurethane
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Duty Series
  • Removable Sleeves
    No
  • Series
    475 Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)