Motion
UN475-33-1-YEL-M

RADIANS INC.
UN475-33-1-YEL-M

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #12244191
MFR #UN475-33-1-YEL-M
Price$111.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
UN475-33-1-YEL-M

Rain Coat & Jacket - Safety Yellow, Polyurethane, Nylon, Snap Closure
Mi Item #12244191
MFR #UN475-33-1-YEL-M

Mfr description
UN475-33-1-YEL-M 475 DUTY SERIES RAINCOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.63/each

Specifications

Dimensions

  • Weight
    1.3 lbs, 0.59 kg

Details

  • Color
    Safety Yellow
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Garment Use
    Public Safety
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    Nylon, Polyurethane
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    475 Duty Series
  • Removable Sleeves
    No
  • Series
    475 Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)