Motion
UN485-33-1-HLI-M

RADIANS INC.
UN485-33-1-HLI-M

Rain Coat & Jacket - Hi-Vis Lime, Polyester/Polyurethane, Snap Closure
Mi Item #12244234
MFR #UN485-33-1-HLI-M
Price$131.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
UN485-33-1-HLI-M

Rain Coat & Jacket - Hi-Vis Lime, Polyester/Polyurethane, Snap Closure
Mi Item #12244234
MFR #UN485-33-1-HLI-M

Mfr description
UN485-33-1-HLI-M 485 LIGHTWEIGHT SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.71/each

Specifications

Dimensions

  • Weight
    1.55 lbs, 0.7 kg

Details

  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2004 Class 3, SE D6413 Tested
  • Color
    Hi-Vis Lime
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Garment Use
    Public Safety
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    Polyester/Polyurethane
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Neese Lightweight 485 Series
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Lightweight 485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)