Motion
VI7CANV-2X

RADIANS INC.
VI7CANV-2X

Coverall - Front FR Hook & Loop Closure
Mi Item #12244437
MFR #VI7CANV-2X
Price$159.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
VI7CANV-2X

Coverall - Front FR Hook & Loop Closure
Mi Item #12244437
MFR #VI7CANV-2X

Mfr description
VI7CANV-2X 7 OZ INDURA FR COVERALL - NAV
  • 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal
  • cm2
  • Leaf Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.91/each

Specifications

Dimensions

  • Case Height
    13 in
  • Case Length
    18 in
  • Case Weight
    16 lbs
  • Case Width
    12 in
  • Height
    10.1000 in, 256.54 mm
  • Length
    2-1/4 in
  • Material Weight
    7
  • Weight
    2 lbs
  • Width
    6-1/2 in

Details

  • Additional Details
    Leaf Collar, Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool), Wide Elastic Waist, Non-Sparking Covered Snaps, Bar Tacked Stress Points, Action-Back Design
  • Approval Listing Regulations
    CAT 2
  • Arc Rating
    8
  • Closure Type
    Front FR Hook & Loop
  • Color
    Navy
  • Description
    7 oz Indura FR Coverall
  • Fabric Type
    Indura Cotton FR Fabric
  • Features
    1 Tool), 2 Hip, 2 Rear, 7 oz Indura Cotton FR Fabric - (CAT 2) - 8 cal, Action-Back Design, Bar Tacked Stress Points, Double-Stitched Pockets (2 Chest, FR Zipper Front Closure, Leaf Collar, Non-Sparking Covered Snaps, Wide Elastic Waist, cm2
  • Flame Resistance
    Yes
  • Front Closure
    FR Zipper Front Closure
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flame-Resistant Workwear
  • Material
    Indura Cotton FR Fabric
  • Max Arc Flash Protection
    8
  • Number Of Pockets
    7
  • Product Line
    Indura FR
  • Product Type
    Coveralls
  • Series
    Indura FR
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)