Motion
VU7CAKH-3X

RADIANS INC.
VU7CAKH-3X

Coverall - Front FR Zipper Closure
Mi Item #12244678
MFR #VU7CAKH-3X
Price$191.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
VU7CAKH-3X

Coverall - Front FR Zipper Closure
Mi Item #12244678
MFR #VU7CAKH-3X

Mfr description
VU7CAKH-3X 7 OZ ULTRA-SOFT FR COVERALL -
  • Flame Resistant
  • Action Back
  • Elastic Waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.55/each

Specifications

Dimensions

  • Case Height
    13 in
  • Case Length
    18 in
  • Case Weight
    16 lbs
  • Case Width
    2 in
  • Hazardous Protection Level
    CAT 2
  • Height
    13.0000 in, 330.20 mm
  • Length
    2-1/2 in
  • Material Weight
    7
  • Weight
    2 lbs
  • Width
    6-1/2 in

Details

  • Additional Details
    Leaf Collar, Double-Stitched Pockets (2 Chest, 2 Rear, 2 Hip, 1 Tool), Wide Elastic Waist, FR Zipper Front Closure, Non-Sparking Covered Snaps, Bar Tacked Stress Points, Action-Back Design
  • Ankle Closure
    Snap
  • Ankle Style
    Snap
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, NFPA 70E, CAT 2
  • Arc Rating
    8.5
  • Closure Type
    Front FR Zipper
  • Color
    Khaki
  • Description
    Neese 7 oz Ultra-Soft FR Coverall (CAT 2)
  • Fabric Type
    88% Cotton / 12% Nylon
  • Features
    Action Back, CAT 2, Elastic Waist, Flame Resistant, Zipper Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    FR Zipper
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    FR Hazards, Fire Hazard
  • Group & Class
    NFPA 70E
  • Material
    88% Cotton / 12% Nylon
  • Max Arc Flash Protection
    8.5
  • Number Of Pockets
    7
  • Product Line
    VU7CA
  • Product Type
    Coveralls
  • Series
    VU7CA
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)