Motion
VU7LCAGY-3X

RADIANS INC.
VU7LCAGY-3X

Coverall - Front FR Zipper Closure
MI ITEM #12244696
MFR #VU7LCAGY-3X
Price$239.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
VU7LCAGY-3X

Coverall - Front FR Zipper Closure
MI ITEM #12244696
MFR #VU7LCAGY-3X

Mfr description
VU7LCAGY-3X WOMEN'S 7 OZ ULTRA-SOFT CAT
  • Flame Resistant
  • Elastic Waist
  • 7 Double-Stitched Pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.88/each

Specifications

Dimensions

  • Case Height
    11-3/8 in
  • Case Length
    2 in
  • Case Weight
    24.32 lbs
  • Case Width
    2 in
  • Hazardous Protection Level
    CAT 2
  • Height
    11.3000 in, 287.02 mm
  • Length
    16 in
  • Material Weight
    7
  • Weight
    0.98 lbs
  • Width
    10 in

Details

  • Additional Details
    Elastic Waist, 7 Double-Stitched Pockets, Non-Sparking Covered Snaps
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506
  • Arc Rating
    8.5
  • Closure Type
    Front FR Zipper
  • Color
    Gray
  • Description
    Neese 7 oz Women's Ultra-Soft FR Coverall (CAT 2)
  • Fabric Type
    Westex Ultra-Soft Fabric
  • Features
    7 Double-Stitched Pockets, Elastic Waist, FR Zipper Front, Flame Resistant, Non-Sparking Covered Snaps
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    FR Zipper Front
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    General Purpose
  • Group & Class
    NFPA 70E
  • Material
    Westex UltraSoft
  • Max Arc Flash Protection
    8.5
  • Number Of Pockets
    7
  • Product Line
    Ultra-Soft FR
  • Product Type
    Coveralls
  • Series
    Ultra-Soft FR
  • Type
    Flame-Resistant Coverall
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)