Specifications
Dimensions
- Material Weight7 oz
Details
- ColorNavy
- Garment TypePants
- Material88% Cotton / 12% Nylon
- Number Of Pockets2
- TypeFlame Resistant Trouser
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)