Motion
VU7PTNV-38T

RADIANS INC.
VU7PTNV-38T

7oz Westex Ultra-Soft UL Certified AR FR - CAT
MI ITEM #12244738
MFR #VU7PTNV-38T
Price$154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
VU7PTNV-38T

7oz Westex Ultra-Soft UL Certified AR FR - CAT
MI ITEM #12244738
MFR #VU7PTNV-38T

Mfr description
VU7PTNV-38T 7 OZ ULTRA-SOFT FR TROUSER -
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.71/each

Specifications

Dimensions

  • Material Weight
    7 oz

Details

  • Color
    Navy
  • Garment Type
    Pants
  • Material
    88% Cotton / 12% Nylon
  • Number Of Pockets
    2
  • Type
    Flame Resistant Trouser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)