Motion
VU7SHGY-XL

RADIANS INC.
VU7SHGY-XL

Shirt - Button-Down, Cotton, Nylon Material, Gray Color, 8.5 cal/cm² Arc Rating
Mi Item #12244756
MFR #VU7SHGY-XL
Price$132.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
VU7SHGY-XL

Shirt - Button-Down, Cotton, Nylon Material, Gray Color, 8.5 cal/cm² Arc Rating
Mi Item #12244756
MFR #VU7SHGY-XL

Mfr description
VU7SHGY-XL 7 OZ ULTRA-SOFT FR SHIRT - GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.74/each

Specifications

Dimensions

  • Weight
    7 oz

Details

  • Additional Details
    7 oz Ultra-Soft 88% Cotton/12% Nylon, (CAT 2), 8.5 cal/cm2, Classic Tapered Styling with an Eased Pleat Back, Breast Pockets, Button Down Collar, Tapered Sleeves, Adjustable Cuffs, Garment Fabric and Components NFPA 2112 Certified and Listed by UL
  • Approval Listing Regulations
    NFPA 2112, UL Certified, CAT 2
  • Arc Rating
    8.5 cal/cm²
  • Color
    Gray
  • Description
    Neese 7 oz Ultra-Soft FR Shirt (CAT 2)
  • Garment Use
    Flame Resistant
  • Includes
    Adjustable Cuffs, Breast Pockets, Button Down Collar
  • Material
    Cotton, Nylon
  • Product Line
    Neese Ultra-Soft
  • Series
    Ultra-Soft
  • Shirt Style
    Button-Down
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)