Motion
48406KS

MCR SAFETY
48406KS

Welding & Heat Protection Glove - Size S or Size 7, Leather
Mi Item #12245337
MFR #48406KS
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
48406KS

Welding & Heat Protection Glove - Size S or Size 7, Leather
Mi Item #12245337
MFR #48406KS

Mfr description
48406KS GRAIN GOAT MIG KEVLAR LINED W/ T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Cuff Length
    5.0000 in, 127 mm
  • Glove Size
    S or Size 7

Details

  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Leather Welding Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)