Motion
92713PUM

MCR SAFETY
92713PUM

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Seamless Knit
MI ITEM #12245341
MFR #92713PUM
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92713PUM

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Seamless Knit
MI ITEM #12245341
MFR #92713PUM

Mfr description
92713PUM CUT PRO, 13G HPPE(NO SYN OR STE
  • Actifresh;Glass/Steel Free;Seamless Knit;Cut resistant;Puncture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Blue
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    ANSI A4 Cut Resistant Gloves
  • Description Keyword
    Seamless Knit
  • Features
    Actifresh, Cut resistant, Glass/Steel Free, Puncture resistant, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    92713PUM
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Level A4
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)