Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingPolyurethane
- Coating CoveragePalm and Fingertips
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHPPE Shell with PU Coating
- Coating StylePolyurethane
- ColorBlue
- Construction Description13 Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionANSI A4 Cut Resistant Gloves
- Description KeywordSeamless Knit
- FeaturesActifresh, Glass/Steel Free
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSmooth
- Grip TypePolyurethane Coated
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Latex FreeYes
- Liner/Shell MaterialHPPE
- Manufacturer Catalog Number92713PUXL
- MaterialHPPE
- Material TypeHPPE
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)