1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
American Forge & Foundry
58001
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #
12245685
MFR #
58001
Price
$17.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
American Forge & Foundry 58001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Forge & Foundry
58001
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #
12245685
MFR #
58001
Mfr description
58001 1/2" DR 6 PT DEEP 17MM MAG WHEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.93
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Socket Size
17 mm
Details
Material
Chrome-molybdenum steel
Socket Points
6 PT
Socket Type
Deep
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items