1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
American Forge & Foundry
58003
Impact Socket - 21 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #
12245687
MFR #
58003
List Price
$17.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
American Forge & Foundry 58003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Forge & Foundry
58003
Impact Socket - 21 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #
12245687
MFR #
58003
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$17.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
58003 1/2" DR 6 PT DEEP 21MM MAG WHEEL
Specifications
Drive Size
1/2 in
Socket Size
21 mm
Material
Chrome Molybdenum Alloy
Socket Points
6 PT
Socket Type
Deep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought